4 Comp Emt Coupling
Mfr # 2956US
Zoro # G0833449
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Cable Clamping Method
Compression
Material
Steel
Trade Size
4 in
Overall Height
5 13/16 in
Concrete Tight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2956US
Zoro #
G0833449
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
4 in
Overall Height
5 13/16 in
Overall Width
5 13/16 in
Compatible Conduit Trade Size
4 in
Overall Length
6 in
Height
5.813 in
Width
5.813 in
Length
6 in
Dimensions
6 in x 5.813 in x 5.813 in
Description
Compression Coupling, Steel, Trade Size 4 in, Overall Length 6 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 5 13/16 in, Overall Width 5 13/16 in, Weight 6.35 lb, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.