Zoro Homepage

4In Emp Set Screw Connectors

  • Mfr # 2651

  • Zoro # G0833625


product price: $17.79
/ea
Sold in multiples of 6 for $106.74

Key Features

Insulated
Yes
Material
Zinc
Type
Set-Screw
Compatible Conduit Trade Size
4 in
Overall Height
4 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2651
Zoro #
G0833625
UPC #
50169026519
Country of Origin
India

Dimensions

Compatible Conduit Trade Size
4 in
Overall Height
4 31/32 in
Overall Length
3 3/4 in
Overall Width
4 15/16 in
Thread Size
4"-8
Inside Diameter
4.57 in
Outside Diameter
4.94 in
Trade Size
4 in
Dimensions
3.76 in x 4.938 in x 4.98 in
Length
3.76 in
Height
4.98 in
Width
4.938 in

Description

Split Bushing, Zinc, Trade Size 4 in, Overall Length 3 3/4 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 4 In.-8, Thread Type NPS, Conduit Fitting Type Bushing, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 4 31/32 in, Overall Width 4 15/16 in, Weight 0.25 lb, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 4.57 in, Outside Diameter 4.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.