Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

737 Mounting Kit, Cover Accessory, 737

  • Mfr # 737

  • Zoro # G3670095


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Raised Height
1/2 in
Color
Gray
Length
4 in
Width
4 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
737
Zoro #
G3670095
UPC #
-
Country of Origin
China

Dimensions

Raised Height
1/2 in
Length
4 in
Width
4 in
Depth
0.5 in
Height
4 in

Details

Item
Mounting Kit
Color
Gray
Paintable/Stainable
Yes
Standard
cULus Listed
Certified Listed
cULus Listed
Fixture Lbs.
50 lb.
Features
Includes required hardware for mounting the receptacle; Accepts two duplex receptacles; Installation instructions on poly bag; 6.5 cu. in. capacity

Description

737 Mounting Kit For Box 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.