Adapter, 1 Gang, Aluminum, Extension/Adapter Box Type
Mfr # 5399-0
Zoro # G3221876
product price: $9.89
/eaSold in multiples of 20 for $197.80
Key Features
Number of Gangs
1 Gang
Material
Aluminum
Nominal Depth
1-1/2 in
Box Type
Extension/Adapter
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399-0
Zoro #
G3221876
UPC #
-
Country of Origin
India
Dimensions
Nominal Depth
1-1/2 in
Depth
1.348 in
Length
4.578 in
Width
2.871 in
Actual Depth
1.348 in
Height
4.578 in
Conduit Size (In.)
1/2 in
Nominal Width
2.865 in
Details
Item
Adapter
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Extension/Adapter
Color
Gray
Number of Outlet
2
Certified Listed
UL Listed;CSA Certified
Number Of Outlets
2
Standard
UL Listed;CSA Certified
Description
Single Gang Wp Ext Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.