Blank Plate, Cover Accessory, Stainless Steel
Mfr # 6310
Zoro # G0833589
product price: $50.29
/eaKey Features
Material
Stainless Steel
Width
2.53 in
Length
4.15 in
Height
0.1 in
Certified Listed
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6310
Zoro #
G0833589
UPC #
-
Country of Origin
United States
Dimensions
Width
2.53 in
Length
4.15 in
Height
0.1 in
Details
Item
Blank Plate
Material
Stainless Steel
Certified Listed
UL Listed
Standard
UL Listed
Features
Stainless steel construction; Protects interior of pedestal when no device installed; UPC barcoded
Description
Blank Plate For The Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.