Box Cover, Outlet Box Type, 1 Gang, Aluminum, Flip and Snap Cover Type

  • Mfr # MX1050W

  • Zoro # G2119767

CAD Available

product price:  $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

CAD Drawing
Box Type
Outlet
Number of Gangs
1
Cover Type
Flip and Snap
Overall Width
2.87 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX1050W
Zoro #
G2119767
UPC #
092326110679
Country of Origin
China

Dimensions

Overall Width
2.87 in
Overall Height
4.84 in
Overal Depth
1.17 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Flip and Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Horizontal or Vertical
Color
White
Cover Material
Aluminum
Weight
0.284 lb.
CAD Available
Yes

Description

Flip Cover,Hor/Ver 12-N-1 1G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.