Box Cover, Outlet Box Type, Die-Cast Aluminum, Lampholder and Cluster Cover Type

  • Mfr # 5197-2

  • Zoro # G1769593


product price:  $4.39
/ea
Sold in multiples of 20 for $87.80

Key Features

Box Type
Outlet
For Box Shape
Round
Cover Type
Lampholder and Cluster
Overall Width
4-1/8 in
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5197-2
Zoro #
G1769593
UPC #
050169519721
Country of Origin
India

Dimensions

Overall Width
4-1/8 in
Overall Height
4-1/8 in
Overal Depth
1.094 in

Details

Item
Box Cover
Box Type
Outlet
For Box Shape
Round
Cover Type
Lampholder and Cluster
Material
Die-Cast Aluminum
Lid Style
Cover Cap
Color
Bronze
Cover Material
Aluminum
Weight
0.406 lb.

Description

Round Cluster Cover,(3) 1/2 In. Outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.