
Box Cover, Outlet Box Type, Metallic, Lampholder and Cluster Cover Type
Mfr # 5193-0
Zoro # G1769584
product price: $4.39
/eaSold in multiples of 20 for $87.80
Key Features
Box Type
Outlet
For Box Shape
Round
Cover Type
Lampholder and Cluster
Overall Width
4-1/8 in
Material
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5193-0
Zoro #
G1769584
UPC #
050169519301
Country of Origin
India
Dimensions
Overall Width
4-1/8 in
Overall Height
4-1/8 in
Overal Depth
1.094 in
Details
Item
Box Cover
Box Type
Outlet
For Box Shape
Round
Cover Type
Lampholder and Cluster
Material
Metallic
Lid Style
Cover Cap
Color
Gray
Weight
0.263 lb.
Description
Round Cluster Cover,(1) 1/2 In. Outlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.