Zoro Homepage

Box Cover, Round Box Type, Steel, Blank Cover Type

  • Mfr # 5374-1

  • Zoro # G1769426


product price: $3.15
/ea
Sold in multiples of 20 for $63.00

Key Features

Box Type
Round
For Box Shape
Round
Cover Type
Blank
Overall Width
4.475 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5374-1
Zoro #
G1769426
UPC #
050169537411
Country of Origin
China

Dimensions

Overall Width
4.475 in
Overall Height
4.475 in
Overal Depth
0.208 in

Details

Item
Box Cover
Box Type
Round
For Box Shape
Round
Cover Type
Blank
Material
Steel
Lid Style
Cover Cap
Cover Material
Steel
Color
White
Weight
0.238 lb.

Description

Round Blank Cover,Box Mount,White 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.