Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Switch Box Type, 1 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 5128-0

  • Zoro # G1769539


product price: $17.49
/ea
Sold in multiples of 20 for $349.80

Key Features

Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Overall Width
2.828 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5128-0
Zoro #
G1769539
UPC #
050169512807
Country of Origin
India

Dimensions

Overall Width
2.828 in
Overall Height
4.609 in
Overal Depth
0.859 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Cover Material
Aluminum
Weight
0.279 lb.

Description

Switch Cover,Ver,Device Mount,Sp 1G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.