Zoro Homepage

Box Cover, Switch Box Type, 1 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 5141-0

  • Zoro # G1769548


product price: $8.89
/ea
Sold in multiples of 8 for $71.12

Key Features

Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Overall Width
2.828 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5141-0
Zoro #
G1769548
UPC #
050169514108
Country of Origin
India

Dimensions

Overall Width
2.828 in
Overall Height
4.609 in
Overal Depth
0.859 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Vertical
Color
Gray
Cover Material
Aluminum
Weight
0.42 lb.

Description

Switch Cover,Ver,Device Mt,3-Way 1G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.