Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Switch Box Type, 2 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 5125-0

  • Zoro # G3612071


product price: $12.49
/ea
Sold in multiples of 8 for $99.92

Key Features

Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Overall Width
4.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5125-0
Zoro #
G3612071
UPC #
-
Country of Origin
India

Dimensions

Overall Width
4.531 in
Overall Height
4.531 in
Overal Depth
0.859 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray

Description

2 Gang Lever Switch Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.