Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure Plug, Non-Metallic, Floor

  • Mfr # PCP47550WH

  • Zoro # G2120153


product price: $1.45
/ea
Sold in multiples of 30 for $43.50

Key Features

Box Type
Floor
Color
White
Width
4 in
Length
0.35 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP47550WH
Zoro #
G2120153
UPC #
092326130301
Country of Origin
China

Dimensions

Width
4 in
Length
0.35 in
Height
5 in

Details

Item
Closure Plug
Box Type
Floor
Color
White
Weather Resistant
Yes
Material
Nonmetallic

Description

Nonmetallic Closure Plug,White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.