Zoro Homepage

Closure Plug, NOVAL Accessory, Floor Box

  • Mfr # 5269-1

  • Zoro # G1770013


product price: $2.15
/pk 4, $0.54/ea
Sold in multiples of 75 for $161.25

Key Features

Box Type
Floor
Color
White
Width
0.813 in
Length
0.313 in
Height
0.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5269-1
Zoro #
G1770013
UPC #
050169526910
Country of Origin
India

Dimensions

Width
0.813 in
Length
0.313 in
Height
0.813 in

Details

Item
Closure Plug
Box Type
Floor
Color
White
Standard
UL Listed
Certified Listed
UL Listed

Description

Weatherproof Closure Plugs,1/2 In.NPT,White, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.