Zoro Homepage

Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Nylon

  • Mfr # 4725

  • Zoro # G3629958


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Liquid-Tight
Material
Nylon
Overall Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4725
Zoro #
G3629958
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
2.2 in
Length
2.2 in
Height (In.)
2.2 in
Width
2.275 in
Dimensions
2.2 in x 2.275 in x 2.2 in
Height
2.2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Application
For use in dry or wet locations when the conduit and fittings are not subject to physical damageUse Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenance
Connector Type
Straight
Standards
UL Listed,CSA Certified
Features
Nylon construction provides superior corrison resistance; Available in trade sizes 3/8 in. through 2 in.; Includes neoprene O-ring and nylon locknuts
Environmental Conditions
Wet Location
Fitting Type
Connectors
Certified Listed
UL ListedCSA Certified
Nema Rating
NEMA 4X, 12 and 13
Conduit Type
Liquidtight

Description

Liquid-Tight Conduit Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.