Connector, Cable/Cord
Mfr # 2611
Zoro # G3511579
product price: $1.79
/eaKey Features
Type
Clamp-Type
Material
Zinc
Standards
cULus Listed, UL 514B
Connector Style
Duplex
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2611
Zoro #
G3511579
UPC #
-
Country of Origin
India
Dimensions
Overall Length
1 1/2 in
Overall Height
27/32 in
Overall Width
1 21/32 in
Trade Size
3/8 in
Height
0.85 in
Length
1.5 in
Dimensions
1.5 in x 1.65 in x 0.85 in
Width
1.65 in
Details
Item
Duplex Connector
Type
Clamp-Type
Material
Zinc
Standards
cULus Listed, UL 514B
Connector Style
Duplex
Connection Orientation
Straight
For Use With
Flexible Metal Conduit
Connection Type
Clamp
Weight
0.12 lb
For Conduit Type
Flexible Metal Conduit
Connector Type
Clamp-Type
Certified Listed
cULus Listed
Conduit Type
Flexible Metal Conduit
Fitting Type
Connectors
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Industry Standard(s)
UL 514B
Description
Duplex Connector, Trade Size 3/8 in, Zinc, For Use With Flexible Metal Conduit, cULus Listed, UL 514B, Connector Style Duplex, Connection Orientation Straight, Connection Type Clamp, Overall Height 27/32 in, Overall Length 1 1/2 in, Overall Width 1 21/32 in, Weight 0.12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.