Cord Grp Strt Stl Liqt 1.25Hub 1.00-1.2, NOVAL Accessory, Steel/Malleable Iron
Mfr # 3705-2
Zoro # G0573618
product price:Â $37.79
/ea
Sold in multiples of 25 for $944.75
Key Features
Material
Steel/Malleable Iron
Conduit Size (In.)
1-1/4"
Width
2.188 in
Length
1.875 in
Certified Listed
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3705-2
Zoro #
G0573618
UPC #
-
Country of Origin
China
Dimensions
Conduit Size (In.)
1-1/4"
Width
2.188 in
Length
1.875 in
Height
2.188 in
Details
Item
Cord Grp
Material
Steel/Malleable Iron
Certified Listed
cULus Listed
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Standard
cULus Listed
Features
Description
Cord Grp Strt Stl Liqt 1.25Hub 1.00-1.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.