Cord Grp Strt Stl Liqt 3/4Hub .700-.850, NOVAL Accessory, Steel/Malleable Iron
Mfr # 3703-5
Zoro # G3607287
product price:Â $10.55
/ea
Sold in multiples of 25 for $263.75
Key Features
Material
Steel/Malleable Iron
Conduit Size (In.)
3/4"
Length
1.484 in
Width
1.406 in
Certified Listed
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3703-5
Zoro #
G3607287
UPC #
-
Country of Origin
China
Dimensions
Conduit Size (In.)
3/4"
Length
1.484 in
Width
1.406 in
Height
1.406 in
Details
Item
Cord Grp
Material
Steel/Malleable Iron
Certified Listed
cULus Listed
Standard
cULus Listed
Features
Description
Cord Grp Strt Stl Liqt 3/4Hub .700-.850
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.