Duplex Plug, Stainless Steel, Plates Box Type
Mfr # 6313
Zoro # G0833598
product price: $26.39
/eaKey Features
Material
Stainless Steel
Box Type
Plates
Length
4.15 in
Width
2.53 in
Certified Listed
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6313
Zoro #
G0833598
UPC #
-
Country of Origin
United States
Dimensions
Length
4.15 in
Width
2.53 in
Height
0.1 in
Details
Item
Duplex Plug
Material
Stainless Steel
Box Type
Plates
Certified Listed
UL Listed
Standard
UL Listed
Features
Stainless steel construction; For power use only; Duplex receptacle plate; UPC barcoded
Description
Duplex Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.