Zoro Homepage

Electrical Box, 16 cu in, Round Box Type, 2 Gangs, Aluminum, Round Shape

  • Mfr # 5361-1

  • Zoro # G1769198


product price: $7.29
/ea
Sold in multiples of 16 for $116.64

Key Features

Capacity
16 cu in
Box Type
Round
Number of Gangs
2 Gangs
Material
Aluminum
Overall Width
4.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361-1
Zoro #
G1769198
UPC #
050169536117
Country of Origin
India

Dimensions

Overall Width
4.203 in
Overall Depth
1-5/8 in
Conduit Size
1/2 in
Height
5-1/4 in

Details

Item
Electrical Box
Capacity
16 cu in
Box Type
Round
Number of Gangs
2 Gangs
Material
Aluminum
Box Shape
Round
Color
White
Number of Inlets
5
Standard
UL Listed;CSA Certified
Certified Listed
UL Listed;CSA Certified

Description

Round Weatherproof Box,5 Outlet,White 2G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.