Zoro Homepage

Electrical Box, 4-1/8 in H, Round Shape, 4.961 in L

  • Mfr # 5829-6

  • Zoro # G1769898


product price: $22.55
/ea
Sold in multiples of 4 for $90.20

Key Features

Box Type
Round
Length
4.961 in
Overall Width
8 in
Box Shape
Round
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5829-6
Zoro #
G1769898
UPC #
050169582961
Country of Origin
India

Dimensions

Length
4.961 in
Overall Width
8 in
Height
4-1/8 in

Details

Item
Electrical Box
Box Type
Round
Box Shape
Round
Color
White
Number of Inlets
3
Weather Resistant
Yes
Standard
UL Listed
Certified Listed
UL Listed
Fixture Type
Architectural;Flood;Swivel
Power Type
Hardwired

Description

Round Light Weatherproof Kit 4 In.,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.