Zoro Homepage

Electrical Box, 4.594 in H, Round Shape, 3.336 in L

  • Mfr # 5876-5

  • Zoro # G1769889


product price: $54.19
/ea
Sold in multiples of 4 for $216.76

Key Features

Box Type
Round
Length
3.336 in
Overall Width
10 in
Box Shape
Round
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5876-5
Zoro #
G1769889
UPC #
050169587652
Country of Origin
India

Dimensions

Length
3.336 in
Overall Width
10 in
Height
4.594 in

Details

Item
Electrical Box
Box Type
Round
Box Shape
Round
Color
Gray
Number of Inlets
3
Weather Resistant
Yes
Power Type
Hardwired
Certified Listed
UL Listed
Standard
UL Listed
Fixture Type
Architectural;Flood;Swivel

Description

Round Light Weatherproof Kit 4 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.