Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Steel

  • Mfr # 893

  • Zoro # G3670007


product price: $4.69
/ea
Sold in multiples of 50 for $234.50

Key Features

For Box Shape
Round
Overall Length
1/8 in
Overall Width
4-1/2 in
Material
Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893
Zoro #
G3670007
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/8 in
Overall Width
4-1/2 in
Overall Height
4-1/2 in

Details

Item
Box Cover
For Box Shape
Round
Material
Steel
Lid Style
Cover Cap
Color
Gray

Description

Concrete Ring Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.