
Electrical Box, Rectangular Box Type, 1 Gang, Rectangular Shape
Mfr # 5883-5
Zoro # G1769828
product price: $28.45
/eaSold in multiples of 4 for $113.80
Key Features
Box Type
Rectangular
Number of Gangs
1 Gang
Length
2-1/8 in
Overall Width
2-3/4 in
Box Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5883-5
Zoro #
G1769828
UPC #
050169588352
Country of Origin
India
Dimensions
Length
2-1/8 in
Overall Width
2-3/4 in
Height
10.938 in
Details
Item
Electrical Box
Box Type
Rectangular
Number of Gangs
1 Gang
Box Shape
Rectangular
Color
Gray
Power Type
Hardwired
Certified Listed
UL Listed
Fixture Type
Architectural;Flood;Swivel
Standard
UL Listed
Weather Resistant
Yes
Description
Rectangular Light Weatherproof Kit,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.