Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Round Box Type, Aluminum, Round Shape

  • Mfr # 5876-7

  • Zoro # G1769907


product price: $48.29
/ea
Sold in multiples of 4 for $193.16

Key Features

Box Type
Round
Material
Aluminum
Length
3.336 in
Overall Width
10 in
Box Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5876-7
Zoro #
G1769907
UPC #
050169587676
Country of Origin
India

Dimensions

Length
3.336 in
Overall Width
10 in
Height
4.594 in

Details

Item
Electrical Box
Box Type
Round
Material
Aluminum
Box Shape
Round
Color
Bronze
Number of Inlets
3
Certified Listed
UL Listed
Fixture Type
Architectural;Flood;Swivel
Power Type
Hardwired
Weather Resistant
Yes
Standard
UL Listed

Description

Round Light Weatherproof Kit 4 In.,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.