CAD Drawings
Download CAD Files
Extension Box, 1 Gang, Aluminum, Extension/Adapter Box Type
Mfr # 5406-0
Zoro # G3402646
CAD Available
product price: $5.69
/eaKey Features
CAD Drawing
Number of Gangs
1 Gang
Material
Aluminum
Nominal Depth
1 in
Box Type
Extension/Adapter
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5406-0
Zoro #
G3402646
UPC #
050169540602
Country of Origin
India
Dimensions
Nominal Depth
1 in
Width
2-3/4 in
Height
4.50"
Depth
1.031 in
Length
4.721 in
Actual Depth
1.031 in
Overall Width
2.95 in
Overall Depth
1 in
Nominal Length
4.50 In
Details
CAD Available
Yes
Item
Extension Box
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Extension/Adapter
Color
Gray
Standards
CSA, EU RoHS Exemption 6b, UL Listed
For Use With
1-Gang Electrical Box
Standard
UL Listed;CSA Certified
Certified Listed
UL Listed;CSA Certified
For Number of Gangs
1
Description
Electrical Extension Box, Weatherproof, Single Gang, Capacity 9.5 Cu-In, Color Gray, Depth 1.00 In, Length 4.50 In, Width 2.75 In, Material of Construction Die Cast Aluminum, Standards UL, CSA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.