Zoro Homepage

CAD Viewer & Download Files

Extension Box, 2 Gangs, Aluminum

  • Mfr # 5407-0

  • Zoro # G2340353

CAD Available

product price: $10.69
/ea

Key Features

CAD Drawing
Number of Gangs
2 Gangs
Material
Aluminum
Nominal Depth
1.03 in
Color
Gray
Height
4.65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5407-0
Zoro #
G2340353
UPC #
050169540701
Country of Origin
India

Dimensions

Nominal Depth
1.03 in
Height
4.65"
Depth
1.031 in
Width
4.65 in
Length
4.65 in
Actual Depth
1.031 in
Overall Depth
1.03 in
Overall Width
4.66 in
Nominal Length
4.5 in

Details

CAD Available
Yes
Item
Extension Box
Number of Gangs
2 Gangs
Material
Aluminum
Color
Gray
For Use With
2-Gang Electrical Box
Includes
Gasket, Mounting Hardware
Standards
CSA, UL Listed
Certified Listed
UL Listed;CSA Certified
Standard
UL Listed;CSA Certified
For Number of Gangs
2
Box Type
2-Gang

Description

Weatherproof Extension Ring, Capacity 16.3 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 1 Inch, Box Extension (2 Gang), Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.