Zoro Homepage

Extension Ring, 2 Gangs, Steel, Wall Box Type

  • Mfr # 187

  • Zoro # G3670016


product price: $5.19
/ea
Sold in multiples of 25 for $129.75

Key Features

Number of Gangs
2 Gangs
Material
Steel
Nominal Depth
1-1/2 in
Box Type
Wall
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187
Zoro #
G3670016
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
1-1/2 in
Depth
1.563 in
Width
4 in
Length
4 in
Actual Depth
1.563 in
Height
4 in

Details

Item
Extension Ring
Number of Gangs
2 Gangs
Material
Steel
Box Type
Wall
Color
Gray
Drawn or Welded
Drawn
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed
Features
Positioned to accommodate 1-2 switch boxes; Combination screw heads allow quick installation; Drawn construction; Eight 1/2 in. knockouts and four 3/4 in. knockouts; UL Listed; 22.5 cu. in. capacity; UPC barcoded

Description

Extension Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.