Zoro Homepage

Extension Ring, Aluminum, Extension/Adapter Box Type

  • Mfr # 5363-0

  • Zoro # G3131996


product price: $11.25
/ea
Sold in multiples of 16 for $180.00

Key Features

Material
Aluminum
Nominal Depth
1-1/2 in
Box Type
Extension/Adapter
Color
Gray
Width
4.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5363-0
Zoro #
G3131996
UPC #
-
Country of Origin
India

Dimensions

Nominal Depth
1-1/2 in
Width
4.203 in
Depth
1.625 in
Length
4.203 in
Actual Depth
1.625 in
Height
4.203 in
Conduit Size (In.)
1/2 in

Details

Item
Extension Ring
Material
Aluminum
Box Type
Extension/Adapter
Color
Gray
Number of Outlet
4
Certified Listed
UL Listed;CSA Certified
Standard
UL Listed;CSA Certified
Number Of Outlets
4

Description

5363-0 Extension Ring- Priced Per Each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.