This item is Discontinued.

Bell Outdoor Gray 13W Die-Cast Aluminum Swivel LED Floodlight Outdoor Lampholder LL1200S

This item is Discontinued.

Bell Outdoor

Gray 13W Die-Cast Aluminum Swivel LED Floodlight Outdoor Lampholder (Discontinued)

Mfr # LL1200S
Zoro # G316452439
UPC # 50169994771
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LL1200S
Zoro #
G316452439
UPC #
50169994771
Country of Origin
United States

Description

1200 Lumens, Gray, LED Swivel Floodlight. Attractive and durable floodlight will bring years of enjoyment, safety and convenience for various architectural or landscape lighting needs. 85% less energy consumption compared to incandescent bulb with similar light. Uses only 13W, equivalent to 75W incandescent, of 3000k warm white light. Features rugged die-cast aluminum heads, unique locking swivel joint for easy light adjustment, 6 in. lead wires, tempered glass lens, tool free mounting to bell boxes, covers & cluster covers, and a lifetime up to 50,000 hours. Certified Listed cULus. DLC Listed. NEC Compliant, MEAM Rating - NEMA 3R.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.