Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout, NOVAL Accessory, Steel

  • Mfr # 1039

  • Zoro # G3669946


product price: $9.59
/ea

Key Features

Material
Steel
Conduit Size (In.)
3"
Width
3.813 in
Includes
Bolt and Nut
Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039
Zoro #
G3669946
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size (In.)
3"
Width
3.813 in
Length
0.625 in
Height
3.813 in
Conduit Hole Size
3 in

Details

Item
Knockout
Material
Steel
Includes
Bolt and Nut
Standard
UL 514B
Certified Listed
UL Listed
Features
2-piece design is lightweight and easy to use; Zinc-electroplated for added corrosion protection; UL Listed; Available in trade sizes 2-1/2 in. - 4 in.; Includes 2 discs, bolt and nut
Finish
Zinc Electroplated
For Hole Type
Knockouts

Description

Knockout Seal, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.