Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leverswitch, 1 Gang, Aluminum, Cover Box Type

  • Mfr # 5121-2

  • Zoro # G3669961


product price: $7.15
/ea
Sold in multiples of 24 for $171.60

Key Features

Number of Gangs
1 Gang
Material
Aluminum
Box Type
Cover
Color
Bronze
Length
4.609 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121-2
Zoro #
G3669961
UPC #
-
Country of Origin
India

Dimensions

Length
4.609 in
Depth
0.859 in
Width
2.828 in
Actual Depth
0.859 in
Height
4.609 in

Details

Item
Leverswitch
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Cover
Color
Bronze
Standard
UL Listed;CSA Certified
Certified Listed
UL Listed;CSA Certified

Description

Leverswitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.