Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Sensor, Plastic, Photocell Box Type

  • Mfr # PE100

  • Zoro # G1770038


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Material
Plastic
Box Type
Photocell
Color
Black
Width
4 in
Length
2.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE100
Zoro #
G1770038
UPC #
092326111850
Country of Origin
China

Dimensions

Width
4 in
Length
2.06 in
Depth
1.65 in
Height
2.06 in
Conduit Size (In.)
1/2 in
Nominal Depth
1.65
Nominal Width
1.13 in

Details

Item
Light Sensor
Material
Plastic
Box Type
Photocell
Color
Black
Fixture Type
Architectural; Flood
Voltage Rating
120 V
Weather Resistant
Yes

Description

Black Screw-in Replacement Light Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.