Zoro Homepage

Mud Ring, 2 Gangs, Floor Box Type

  • Mfr # 840

  • Zoro # G3670040


product price: $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Number of Gangs
2 Gangs
Box Type
Floor
Raised Height
3/4 in
Color
Gray
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840
Zoro #
G3670040
UPC #
-
Country of Origin
China

Dimensions

Raised Height
3/4 in
Length
0.75 in
Width
4.688 in
Height
4.688 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Floor
Color
Gray
Standard
cULus Listed
Certified Listed
cULus Listed
Paintable/Stainable
No
Drawn or Welded
Drawn
Features

Description

Raco 840 4 11/16 X 3/4 2 Gand Mud Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.