Zoro Homepage

Mud Ring, 2 Gangs, Floor Box Type

  • Mfr # 843

  • Zoro # G3607339


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Number of Gangs
2 Gangs
Box Type
Floor
Raised Height
5/8 in
Color
Gray
Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843
Zoro #
G3607339
UPC #
-
Country of Origin
Multiple

Dimensions

Raised Height
5/8 in
Width
4.688 in
Length
0.625 in
Depth
0.625 in
Height
4.688 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Floor
Color
Gray
Drawn or Welded
Drawn
Standard
cULus Listed
Paintable/Stainable
No
Certified Listed
cULus Listed
Features
4-11/16 in. Square Cover, 1-Gang, 5/8 in. Raised

Description

Raco 843 4 11/16 X 5/8 1 Gang Mud Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.