Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-purpose Gasket Kit, 1 Gang, Gasket Box Type

  • Mfr # 5017-0

  • Zoro # G1770108


product price: $8.19
/ea
Sold in multiples of 20 for $163.80

Key Features

Number of Gangs
1 Gang
Box Type
Gasket
Color
Black
Width
2.875 in
Length
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5017-0
Zoro #
G1770108
UPC #
050169501702
Country of Origin
India

Dimensions

Width
2.875 in
Length
0.063 in
Height
4.625 in

Details

Item
Multi-purpose Gasket Kit
Number of Gangs
1 Gang
Box Type
Gasket
Color
Black

Description

Multi-purpose Gasket Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.