Zoro Homepage

Multipurpose Gaskets, 2 Gangs, Foam, Gasket Box Type

  • Mfr # 5020-0

  • Zoro # G3670077


product price: $2.89
/ea
Sold in multiples of 20 for $57.80

Key Features

Number of Gangs
2 Gangs
Material
Foam
Box Type
Gasket
Color
Black
Length
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-0
Zoro #
G3670077
UPC #
-
Country of Origin
India

Dimensions

Length
0.063 in
Width
4.625 in
Height
4.563 in

Details

Item
Multipurpose Gaskets
Number of Gangs
2 Gangs
Material
Foam
Box Type
Gasket
Color
Black

Description

2-Pak 2 Gang Multipurpose Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.