Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, 31.0 cu.in, Electrical Box Type, 2 Gangs, Aluminum

  • Mfr # 5334-0

  • Zoro # G3158191


product price: $16.35
/ea
Sold in multiples of 12 for $196.20

Key Features

Capacity
31.0 cu.in
Box Type
Electrical
Number of Gangs
2 Gangs
Material
Aluminum
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-0
Zoro #
G3158191
UPC #
-
Country of Origin
India

Dimensions

Length
4.5 in
Overall Width
4.30 in
Overall Depth
2.25 in
Actual Depth
2.25 in
Height
4.5 in
Nominal Depth
2 in

Details

Item
Outlet Box
Capacity
31.0 cu.in
Box Type
Electrical
Number of Gangs
2 Gangs
Material
Aluminum
Color
Gray
Number of Outlet
5
Number Of Outlets
5
Certified Listed
UL Listed;CSA Certified
Standard
UL Listed;CSA Certified
Accessory Type
Weatherproof box/cover

Description

1/2 Hub 5 Inlets Double Gang Outlet Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.