Zoro Homepage

Box Cover, Outlet Box Type, 2 Gang, Non-Metallic

  • Mfr # PDB77550WH

  • Zoro # G2119873


product price: $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Box Type
Outlet
Number of Gangs
2
Overall Width
4.56 in
Material
Non-Metallic
Overall Height
5.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDB77550WH
Zoro #
G2119873
UPC #
092326130332
Country of Origin
China

Dimensions

Overall Width
4.56 in
Overall Height
5.62 in
Overal Depth
2 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
2
Material
Non-Metallic
Cover Material
Non-Metallic
Color
White
Weight
0.721 lb.

Description

Outlet Box,7 Threaded Hubs,2 In. 2G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.