Zoro Homepage

Portable Spike Light 500 Lumen LED, 4.000 in W, 4.0 in H, 12.5 in L

  • Mfr # SPLED500Z

  • Zoro # G2119855


product price: $52.79
/ea
Sold in multiples of 4 for $211.16

Key Features

Overall Length
12-1/2 in
Overall Width
4 in
Material
Metallic
Overall Height
4 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLED500Z
Zoro #
G2119855
UPC #
050169917589
Country of Origin
China

Dimensions

Overall Length
12-1/2 in
Overall Width
4 in
Overall Height
4 in

Details

Item
Box Cover
Material
Metallic
Color
Bronze
Weight
1.438 lb.

Description

Portable Spike Light 500 Lumen LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.