Zoro Homepage

Replacement Glass Globe, Glass, Replacement Globe Box Type

  • Mfr # 5694-0

  • Zoro # G3669928


product price: $13.89
/ea
Sold in multiples of 4 for $55.56

Key Features

Material
Glass
Box Type
Replacement Globe
Color
Clear
Width
3-1/4 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5694-0
Zoro #
G3669928
UPC #
-
Country of Origin
India

Dimensions

Width
3-1/4 in
Length
5 in
Height
3.25 in

Details

Item
Replacement Glass Globe
Material
Glass
Box Type
Replacement Globe
Color
Clear
Weather Resistant
Yes
Fixture Type
Landscape
Mounting
Ground
Wattage
40 W
Light Source
Incandescent
Certified Listed
cULus Listed
Standard
cULus Listed
Wattage Range
0-40 W
Mounting Type
Ground

Description

Replacement Glass Globe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.