Screw-In Flex Connector 3/8 Trade Size
Mfr # 2281
Zoro # G3511621
product price: $1.45
/eaSold in multiples of 50 for $72.50
Key Features
Insulated
No
Type
Screw-In
Material
Zinc
Thread Size
1/2"-14
Thread Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2281
Zoro #
G3511621
UPC #
-
Country of Origin
India
Dimensions
Thread Size
1/2"-14
Overall Height
15/16 in
Overall Width
15/16 in
Trade Size
3/8 in
Overall Length
1 5/16 in
Width
0.922 in
Height
0.922 in
Length
1.297 in
Dimensions
1.297 in x 0.922 in x 0.922 in
Description
Zinc,Trade Size 3/8in, Trade Size 3/8 in, Zinc, Insulated No, For Use With Flexible Metal Conduit, CSA Certified, UL 514B, UL Listed, Connector Style Straight, Connection Orientation Straight, Connection Type Screw In, Overall Height 15/16 in, Overall Length 1 5/16 in, Overall Width 15/16 in, Thread Size 1/2 In.-14, Thread Type NPSM, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.