Swing Arm Extension Adapter, 1 Gang, Aluminum, Extension/Adapter Box Type
Mfr # 5413-0
Zoro # G3221867
product price: $14.24
/ea
Sold in multiples of 10 for $142.40
Key Features
Number of Gangs
1 Gang
Material
Aluminum
Nominal Depth
1-1/2 in
Box Type
Extension/Adapter
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5413-0
Zoro #
G3221867
UPC #
-
Country of Origin
India
Dimensions
Nominal Depth
1-1/2 in
Depth
1.5 in
Width
3.514 in
Length
5.258 in
Height
5.258 in
Actual Depth
1.5 in
Conduit Size (In.)
3/4 in
Details
Item
Swing Arm Extension Adapter
Number of Gangs
1 Gang
Material
Aluminum
Box Type
Extension/Adapter
Color
Gray
Number Of Outlets
2
Certified Listed
cULus Listed
Standard
cULus Listed
Number of Outlet
2
Description
Swing Arm Extension Adapter 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.