Shop All Electrical Box Hardware
Bell Outdoor
Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover
Mfr # 5043-0
Zoro # G0576427
Sold in multiples of 6 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Weatherproof box/cover
- Number of Gangs 2
- Material Aluminum
- Length 4.5 in
- Width 4.563 in
Product Information
- Brand Bell Outdoor
- MFR # 5043-0
- Zoro # G0576427
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.5 in |
Width | 4.563 in |
Depth | 1.188 in |
Actual Depth | 1.188 in |
Each - Width | 4.563 in |
Height | 4.5 in |
Details
Description
2 Gang Rayntite- (1) Toggle(1) Gfci
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF362PVPG)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Electrical Box (5334-0)
- BELL OUTDOOR Extension Box, Ring Accessory, 2 Gang, Aluminum, Box (5407-0)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Extension Box, Ring Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A30P30)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D50S)
- Bell Outdoor Electrical Box Hardware