Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Box Ground Srew, 1 Gang, Steel, Junction Box Type

  • Mfr # 611

  • Zoro # G3607311


product price: $4.81
/ea
Sold in multiples of 50 for $240.50

Key Features

Number of Gangs
1 Gang
Material
Steel
Box Type
Junction
Color
Gray
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611
Zoro #
G3607311
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
2-1/8 in
Depth
1.875 in
Height
4 in
Nominal Depth
1-7/8 in

Details

Item
Utility Box Ground Srew
Number of Gangs
1 Gang
Material
Steel
Box Type
Junction
Color
Gray
Certified Listed
cULus Listed
Wiring System
Conduit
Drawn or Welded
Drawn
Standard
cULus Listed
Raised Ground
Yes
Features
Made of pre-galvanized steel; 4 in. x 2 in., 1-7/8 in. deep; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Popular for exposed work applications (surface mounting may require conduit); Supplied with ten 1/2 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls

Description

Utility Box Ground Srew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.