Bell Outdoor
Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum
Mfr # 5320-2
Zoro # G1769094
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Material Aluminum
- Width 2.816 in
- Depth 2 in
- Height 4.559 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- ZORO SELECT Strut Chan, 4ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 48.00)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gangs, Aluminum (5346-0)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gangs, Aluminum (5388-0)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gangs, Non-Metallic (PDB77550GY)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS, 1 Gangs, Aluminum (5321-0)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, 4 in round, 2 Gangs, Aluminum (5361-0)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gangs, Aluminum (5389-0)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC, 1 Gangs, Stainless Steel (S60700FSCC)
- Bell Outdoor Electrical Boxes