Shop All Electrical Box Hardware
Bell Outdoor
Weatherproof Box, Weatherproof box/cover Accessory, Mounting Lugs
Mfr # 5302-0
Zoro # G1770065
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Weatherproof box/cover
- Length 0.063 in
- Width 0.484 in
- Box Type Mounting Lugs
- Color Gray
Product Information
- Brand Bell Outdoor
- MFR # 5302-0
- Zoro # G1770065
- UPC # 050169530207
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 0.063 in |
Width | 0.484 in |
Height | 1.047 in |
Size | 0.063 in x 0.484 in x 1.047 in |
Each - Width | 0.484 in |
Dimensions | 0.063 in x 0.484 in x 1.047 in |
Details
Description
Weatherproof Box,Mounting Lugs And Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Toggle/Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-TR)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SC-25)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gangs, Aluminum, Electrical Box (5334-0)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- BELL OUTDOOR Extension Box, Ring Accessory, 1 Gangs, Aluminum, Extension/Adapter (5406-0)
- BELL OUTDOOR Extension Box, Ring Accessory, 2 Gangs, Aluminum, Box (5407-0)
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1008FGWW)
- RACO Mud Ring, Ring Accessory, 2 Gangs, Galvanized Zinc, Floor Box (778)
- Bell Outdoor Electrical Box Hardware