Zoro Homepage

Weatherproof Cover 2-Gang, Vertical, Dec

  • Mfr # 5127-1

  • Zoro # G601209618


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Material
Nonmetallic
Width
4.790 in
Color
White
Nema Rating
NEMA 3R
Mounting Method
Verticlal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5127-1
Zoro #
G601209618
UPC #
050169995860
Country of Origin
Canada

Dimensions

Width
4.790 in
Each - Width
4.790 in

Details

Item
Weatherproof Cover 2-Gang,Vertical,Dec
Material
Nonmetallic
Color
White
Nema Rating
NEMA 3R
Mounting Method
Verticlal
Number of Gang(s)
2-Gang
Type
Cover
Standard
cULus Listed
Configuration
2 Decorator Switch
Construction
Nonmetallic
Cover Type
Decorator Switch
Certified Listed
cULus Listed

Description

Weatherproof Cover 2-Gang,Vertical,Dec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.