CAD Drawings

Download CAD Files

Weatherproof Cover, Double Gang Box Type, 2 Gang, Blank Cover Type

  • Mfr # PBC200GY

  • Zoro # G2119864

CAD Available

product price:  $5.27
/ea
Sold in multiples of 10 for $52.70

Key Features

CAD Drawing
Box Type
Double Gang
Number of Gangs
2
Cover Type
Blank
Overall Width
4.88 in
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBC200GY
Zoro #
G2119864
UPC #
092326130035
Country of Origin
China

Dimensions

Overall Width
4.88 in
Overall Height
4.88 in
Overal Depth
1/4 in

Details

Item
Weatherproof Cover
Box Type
Double Gang
Number of Gangs
2
Cover Type
Blank
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Cover Material
Non-Metallic
Weight
0.18 lb.
CAD Available
Yes

Description

Weatherproof Cover,Plastic,Blank,Gray

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.