Weatherproof Cover, Double Gang Box Type, 2 Gang, Flip/Snap Cover Type

  • Mfr # 5045-0

  • Zoro # G3313807


product price:  $16.49
/ea

Key Features

Box Type
Double Gang
Number of Gangs
2
Cover Type
Flip/Snap
Overall Width
4-9/16 in
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5045-0
Zoro #
G3313807
UPC #
050169504505
Country of Origin
India

Dimensions

Overall Width
4-9/16 in
Overall Height
4-1/2 in
Height
4 9/16 in
Depth
1 3/16 in
Width
4 5/8 in
Overall Depth
1 3/16 in
Overal Depth
1.188 in

Details

Item
Weatherproof Cover
Box Type
Double Gang
Number of Gangs
2
Cover Type
Flip/Snap
Lid Style
Self-Closing
Mounting Orientation
Vertical
Gasket Material
Neoprene
Includes
Gasket, Installation Hardware
Color
Gray
Standards
cULus, NEC
Mounting Box
FS or FD Weatherproof Boxes
For Use With
Outdoor Receptacles
NEMA Rating
3R
Cover Material
Die-Cast Zinc
Weight
0.5 lb.
Self Closing Lid
Includes Self Closing Lids
For Number of Gangs
2
Includes Lid
With Lid
Compatible with Product Type
Outdoor Receptacles
NEMA Enclosure Rating
3R

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 2, Gasket Material Neoprene, Cover Material Die-Cast Zinc, Color Gray, Height 4 9/16 in, Width 4 5/8 in, Depth 1 3/16 in, NEMA Rating 3R, Standards cULus, NEC, Includes Gasket, Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.